Beli belt tension gauge di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. PLOT Belt Tension Gauge
    Mulai

    Rp599.900

    PLOT Belt Tension Gauge
    Deskripsi:
    A convenient gauge for adjusting the tension of Harley-Davidson drive belts.For harley* It is possible to measure the tension of the belt by using it to check the tension of the belt drive.
    atribut:
    • Color: Anodized red
  2. BANDO Belt Tension Meter (Alat Ukur Ketegangan Belt)
    Rating:
    93% of 100
    (3)
    Mulai

    Rp3.499.900

    BANDO Belt Tension Meter (Alat Ukur Ketegangan Belt)
    Deskripsi:
    Using the tension meter makes it easy to adjust the tension of the V-belt._x000D_In addition, deflection and load can be measured at the same time.
  3. Wipro Belt Tension Meter (Alat Ukur Ketegangan Belt)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp359.900

    Wipro Belt Tension Meter (Alat Ukur Ketegangan Belt)
    Deskripsi:
    - Menyesuaikan ketegangan sabuk drive pada berbagai serpentin dan camshaft sabuk ketebalan.- Adjustable dual skala wisuda (Nm) dapat dibaca dari depandan belakang alat.
    atribut:
    • Range (mm): 0-20
  4. OTC Belt Tension Gauge
    Mulai

    Rp7.099.900

    OTC Belt Tension Gauge
    atribut:
    • UNSPSC: 26111805
  5. FACOM Belt Tension Meter
    Mulai

    Rp11.999.900

    FACOM Belt Tension Meter
    atribut:
    • Engine: Diesel/Petrol
    • Material: Plastic
    • Timing Pulleys Belt Product Type: Belt Tension Testing
  6. Gates Belt Tension Gauge
    Mulai

    Rp2.099.900

    Gates Belt Tension Gauge
    atribut:
    • UNSPSC: 31160000
  7. Fenner Belt Tension Indicator
    Mulai

    Rp9.199.900

    Fenner Belt Tension Indicator
    atribut:
    • Centre Distance (m): x 16
  8. NPA (Toyo Tech) Adapter For Radiator Cap Tester
    Mulai

    Rp3.799.900

    NPA (Toyo Tech) Adapter For Radiator Cap Tester
    Deskripsi:
    RC-3BL is an adapter for large vehicles, RC-3BS / RC-4BS is a lock type (claw type) adapter
    atribut:
    • Compatible Car Models: (Reference) Domestic small car
  9. WESTWARD Hydraulic Engine Crane (Derek Otomotif)
    Mulai

    Rp17.999.900

    WESTWARD Hydraulic Engine Crane (Derek Otomotif)
    atribut:
    • Product Type: Hydraulic Engine Crane
    • UNSPSC: 24101630
  10. Mitsuboshi Belting Belt Tension Meter Sensor Arm Cord Type
    Mulai

    Rp2.299.900

    Mitsuboshi Belting Belt Tension Meter Sensor Arm Cord Type
    Deskripsi:
    A sensor arm dedicated to doctor tension (non-contact belt tension gauge).* A flexible arm type sensor arm is attached to the doctor tension body. Please purchase according to the usage environment.
  11. Landtek Belt Tension Tester (Pengukur Ketegangan Sabuk)
    Mulai

    Rp9.999.900

    Landtek Belt Tension Tester (Pengukur Ketegangan Sabuk)
    atribut:
    • Display: 4 Digits 10mm LCD, With Colored LED Indication of High, Low and OK
    • Measurement Range: 0 - 750 N (Newtons), 0 - 120 lb (Pounds), 0 - 77 kg (Kilograms), 0 - 114 Seems
    • Belt Width (mm): Up to 36
    • Overload Alarm (N): 750
    • Maximum Load (N): 850
    • Accuracy (%): ±5 (of full-scale)
    • Audible Warning: Piezoelectric Sounder
    • Data Output: USB, RS-232, Bluetooth
    • Dimensions (mm): 135x62x33
    • Power Supply: 4 x 1.5 AAA Size (UM-4) Battery
    • Resolution: ±1 (Least Significant Digit of Units)
  12. ANSELL Gloves Solvex Nitrile (37-176) (Sarung Tangan Nitrile Anti Kimia)
    Rating:
    100% of 100
    (7)
    Mulai

    Rp32.900

    ANSELL Gloves Solvex Nitrile (37-176) (Sarung Tangan Nitrile Anti Kimia)
    Deskripsi:
    Ketika Anda membutuhkan perlindungan dari paparan bahan cair dan berbahaya, sarung tangan Solvex telah terbukti menjadi pilihan yang lebih unggul daripada sarung tangan berbahan karet atau neoprene. Terbuat dari senyawa nitril yang memberikan kombinasi kekuatan dan ketahanan kimia yang luar biasa, sarung tangan Solvex tidak akan membesar, rusak, atau terdegradasi. Sarung tangan ini juga dapat melindungi tangan dari luka robek, tusuk, dan lecet! Lapisan katun lembut pada sarung tangan dapat menyerap keringat dan nyaman saat digunakan.
  13. WESTWARD Radiator Cap Pressure Tester
    Mulai

    Rp4.699.900

    WESTWARD Radiator Cap Pressure Tester
    Deskripsi:
    Test cap relief pressure and seal condition on cooling systems and radiators with this WESTWARD radiator cap pressure tester. Kit includes hand pump with gauge, universal cooling system adapters, radiator cap adapters, and blow-molded carrying case to ease transport and to keep items organized.
    atribut:
    • Item: Radiator Cap Pressure Tester
    • Tool Type: Radiator Cap Pressure Tester
    • Vehicle Make: Universal
    • Vehicle Model: Universal
    • Vehicle Model Year: Universal
    • Maximum Pressure (psi): 30
    • Application: Allows Radiator Cap Relief Pressure and Seal Condition to Be Tested
    • Color: Assorted
    • Fits Shaft Diameter (inch): 0.47
    • For use with: Most Vehicle Radiators
    • Includes: Molded Case
    • Material: Plastic
    • Vehicle Make/Model/Year: Universal
  14. Oxford Precision Digital Tachometer
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.999.900

    Oxford Precision Digital Tachometer
    Deskripsi:
    Features:- This Digital Tachometer provides fast and accurate Non-contact RPM and surface speed measurements of rotating objects.- This tachometer is used the CPU technique, photo-electrical technique, and junction laser technique for one instrument combined PHOTO TACH. (RPM&REV).- Two test modes: rotate speed mode (unit: RPM) & count mode (unit: REV)Notes- Battery not included
    atribut:
    • Overall Width (mm): 58
    • Overall Depth (mm): 39
    • Accuracy: ±(0.05%+1 digits)
    • Display: LCD
    • Measuring Distance (mm): 50 to 500
    • Number of Digits: 5
    • Overall Length (mm): 160
    • Product Type: Tachometer - Non-contact - RPM
    • Range (rpm): 2 - 99999
  15. TECLOCK Durometer for Hardness Test of Vulcanized or Thermoplastic Rubber (Durometer Karet Vulkanisir)
    Mulai

    Rp9.499.900

    TECLOCK Durometer for Hardness Test of Vulcanized or Thermoplastic Rubber (Durometer Karet Vulkanisir)
    Deskripsi:
    This is Durometer to comply with JIS K 6253 (new JIS) standard established in 1993 for the purpose of conforming to ISO (International Standard Organization). Durometrers consist of 3 types namely, Type A for medium hardness, Type D for high hardness and Type E for low hardness. Type A tends to indicates higher value by 1~2 points compared with former Type A durometers. Type D is suitable for hard rubber having more than 90 hardness measured by type A durometer and Type E is suitable for soft rubber of which hardness is 20 and below measured by Type A durometers.
  16. Gates Unitta Asia Sonic Belt Tension Meter
    Mulai

    Rp19.999.900

    Gates Unitta Asia Sonic Belt Tension Meter
    Deskripsi:
    Improved measurement sensitivity.Shorter measurement time.Adopts an organic EL display.Full manual installation function.Accessories : Flexible arm microphone (model number: TM-AMM), carrying case, alkaline batteries (2 AAA batteries) *USB cable is not included.
    atribut:
    • Power Supply: Alkaline batteries (AAA x 2)
    • Measurement Range (Hz): 10 to 5000
    • External Dimensions (mm): 59×160×26
Daftar Harga belt tension gauge Terbaru November 2026
PLOT Belt Tension GaugeRp599.900
BANDO Belt Tension Meter (Alat Ukur Ketegangan Belt)Rp3.499.900
Wipro Belt Tension Meter (Alat Ukur Ketegangan Belt)Rp359.900
OTC Belt Tension GaugeRp7.099.900
FACOM Belt Tension MeterRp11.999.900
Gates Belt Tension GaugeRp2.099.900
Fenner Belt Tension IndicatorRp9.199.900
NPA (Toyo Tech) Adapter For Radiator Cap TesterRp3.799.900
WESTWARD Hydraulic Engine Crane (Derek Otomotif)Rp17.999.900
Mitsuboshi Belting Belt Tension Meter Sensor Arm Cord TypeRp2.299.900

Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)